This product requires certification to purchase.

2 in. 3000# Threaded Half Coupling Low Temp Forged Steel SA350 LF2

BONNEY FORGE CORPORATION

2 in. 3000# Threaded Half Coupling Low Temp Forged Steel SA350 LF2

  • Fast #
  • Part #B132522
  • Item #11533276
  • Manufacturer Part #132522
4.3 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

2 in. 3000# Threaded Half Coupling Low Temp Forged Steel SA350 LF2

  • Fast #
  • Part #B132522
  • Item #11533276
  • Manufacturer Part #132522
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME B1.20.1
ASTM:
ASTM A350 LF2
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Half Coupling
Material:
Forged Carbon Steel
Material Type:
SA350 LF2
Origin:
Domestic
Pressure Class:
3000#
Type:
B132522