This product requires certification to purchase.

2 in. Bonney Forge HL-31-SW Class 800 Forged Steel Socket-Weld Globe Valve

BONNEY FORGE CORPORATION

2 in. Bonney Forge HL-31-SW Class 800 Forged Steel Socket-Weld Globe Valve

  • Fast #
  • Part #BHL31SWLEK
  • Item #12174203
  • Manufacturer Part #V101371A
5 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

2 in. Bonney Forge HL-31-SW Class 800 Forged Steel Socket-Weld Globe Valve

  • Fast #
  • Part #BHL31SWLEK
  • Item #12174203
  • Manufacturer Part #V101371A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Handle Length (in)
6-77/100 in
Pressure Class
800#
Valve Size
2 in
Characteristics & Features
Handle Material
Forged Steel
Material
Forged Steel
Valve Body Material
Forged Steel
Valve Body Style
Globe
Valve Bonnet Type
Bolted
Valve Disc Material
Forged Steel
Valve Operator
Wheel Handle
Valve Port Opening
Reduced Port
Valve Stem
Outside
Valve Type
Globe Valve
Warranty & Product Information
API
API 598, API 602
ASME
ASME B16.11, ASME B16.34
MSS
MSS SP-25
Type
BHL31SWLEK