This product requires certification to purchase.

2 in. Bonney Forge WL-11-SW Class 800 Forged Steel Socket-Weld Gate Valve

BONNEY FORGE CORPORATION

2 in. Bonney Forge WL-11-SW Class 800 Forged Steel Socket-Weld Gate Valve

  • Fast #
  • Part #BWL11SWLEK
  • Item #12174284
  • Manufacturer Part #V110371A
5 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

2 in. Bonney Forge WL-11-SW Class 800 Forged Steel Socket-Weld Gate Valve

  • Fast #
  • Part #BWL11SWLEK
  • Item #12174284
  • Manufacturer Part #V110371A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Height
11-21/50 in
Length
5 in
Pressure Class
800#
Valve Size
2 in
Weight
18 lb
Width
5-43/100 in
Characteristics & Features
Material
Forged Steel, Stainless Steel
Valve Body Material
Forged Steel
Valve Body Style
2 piece
Valve Bonnet Type
Welded
Valve Port Opening
Reduced Port
Valve Seat Material
Stainless Steel
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
1975
Warranty & Product Information
API
API 602, API 598
ASME
ASME B16.11
ASTM
ASTM A479 410 HF, ASTM A105, ASTM A182 F6a
FM Approved
No
MSS
MSS SP-25
NSF Certified
No
Type
BWL11SWLEK
UL Listed
No