This product requires certification to purchase.

36 - 1/2 x 1/4 in. 3000# Threadolet Forged Steel A105

BONNEY FORGE CORPORATION

36 - 1/2 x 1/4 in. 3000# Threadolet Forged Steel A105

  • Fast #
  • Part #BTOL36DB
  • Item #9855849
  • Manufacturer Part #TOL36DB
3.5 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

36 - 1/2 x 1/4 in. 3000# Threadolet Forged Steel A105

  • Fast #
  • Part #BTOL36DB
  • Item #9855849
  • Manufacturer Part #TOL36DB
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Thredolet® utilizes the basic Weldolet® configuration, provides a threaded outlet branch connection. Manufactured in 3000# and 6000# classes
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 1/2 in
Outlet Size (in)
1/4 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Threadolet
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B31.1, ASME B31.3
ASTM
ASTM A105
Origin
Domestic