This product requires certification to purchase.

1-1/2 in. Bonney Forge HL-41-SW Class 800 Forged Steel Socket-Weld Piston Check Valve

BONNEY FORGE CORPORATION

HL-41-SW 1-1/2 in. Bonney Forge HL-41-SW Class 800 Forged Steel Socket-Weld Piston Check Valve

  • Fast #
  • Part #BHL41SWSLJ
  • Item #12174217
  • Manufacturer Part #V102361ASL
5 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

HL-41-SW 1-1/2 in. Bonney Forge HL-41-SW Class 800 Forged Steel Socket-Weld Piston Check Valve

  • Fast #
  • Part #BHL41SWSLJ
  • Item #12174217
  • Manufacturer Part #V102361ASL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The body is forged steel and designed to the basic dimensional requirements of the applicable specifications such as API 602 and ASME B16.34. The body is available in both the full or standard port design. It is also available in either T-pattern or Y-pattern configurations
  • The cover is forged steel and designed to the basic dimensional requirements of the applicable specifications such as API 602 and ASME B16.34
  • Two different cover joint designs are available. These are either the bolted cover or the threaded and seal welded type
  • The bolted cover joint design valve uses a contained, controlled compression, spiral wound type gasket
  • The cover bolting is manufactured of alloy steel in accordance with the requirements of the applicable specifications such as API 602 and ASME B16.34
  • The body seat for the piston and ball check valves is an integral weld overlay and is part of the valve trim. The swing check valve is supplied with a separate seat ring which is pressed into the valve body and wedged into place, forming a seal with the body
  • The piston, ball or disc is forged steel and is part of the valve trim. The seating surface of the piston and ball check is of the tapered or plug type design. The seating surface of the swing check is of the flat seat design
  • The spring is optional and supplied only upon request
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Height
3-7/100 in
Length
5-91/100 in
Pressure Class
800#
Valve Size
1-1/2 in
Weight
12.25 lb
Characteristics & Features
Collection
HL-41-SW
Material
Forged Steel
Valve Body Material
Forged Steel
Valve Bonnet Type
Bolted
Valve Disc Material
Forged Steel
Valve Port Opening
Standard Port
Valve Type
Piston Check Valve
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
1975
Warranty & Product Information
API
API 598, API 602
ASME
ASME B16.34, ASME B16.11
MSS
MSS SP-25
NSF Certified
No
Type
BHL41SWSLJ
UL Listed
No