This product requires certification to purchase.

1-1/2 in. Bonney Forge HL-41-T Class 800 Forged Steel Threaded Lift Check Valve

BONNEY FORGE CORPORATION

HL-41-T 1-1/2 in. Bonney Forge HL-41-T Class 800 Forged Steel Threaded Lift Check Valve

  • Fast #
  • Part #BHL41TSLJ
  • Item #12174223
  • Manufacturer Part #V102360ASL
4.7 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

HL-41-T 1-1/2 in. Bonney Forge HL-41-T Class 800 Forged Steel Threaded Lift Check Valve

  • Fast #
  • Part #BHL41TSLJ
  • Item #12174223
  • Manufacturer Part #V102360ASL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Height
3-7/100 in
Length
4-33/100 in
Pressure Class
800#
Valve Size
1-1/2 in
Weight
19 lb
Characteristics & Features
Collection
HL-41-T
Material
Forged Steel
Valve Body Material
Forged Steel
Valve Bonnet Type
Bolted
Valve Disc Material
Forged Steel
Valve Port Opening
Standard Port
Valve Type
Piston Check Valve
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
1975
Warranty & Product Information
API
API 598
ASME
ASME B16.34, ASME B16.11
MSS
MSS SP-25
Type
BHL41TSLJ