This product requires certification to purchase.

54 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White

Bootz Manufacturing

Kona 54 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #B3302WH
  • Item #7904993
  • Manufacturer Part #011-3302-00
5 out of 5 Customer Rating
Brand image
Bootz Manufacturing

Kona 54 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #B3302WH
  • Item #7904993
  • Manufacturer Part #011-3302-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Basin Length
49-3/4 in
Basin Width
23 in
Capacity
34 gal
Drain Opening
2-1/8 in
Overall Height
15-5/16 in
Overall Length
54 in
Overall Width
30 in
Soaking Depth
12-1/4 in
Weight
63 lb
Included Components
Drain Included
Yes
Characteristics & Features
Above Floor Rough
No
Basin Shape
Oval
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Kona
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Material
Steel
Number of Occupants
1
Overflow Type
Round
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A119.1
ASTM
ASTM E-162, ASTM E-662, ASTM F-462
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.2
cUPC Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
008792106566