This product requires certification to purchase.

60 x 32 in. 4-Piece Shower Wall Kit

Bootz Manufacturing

NexTile Pro 60 x 32 in. 4-Piece Shower Wall Kit

  • Fast #
  • Part #B6200WH
  • Item #10484079
  • Manufacturer Part #Z041-6200-00
3.8 out of 5 Customer Rating
Brand image
Bootz Manufacturing

NexTile Pro 60 x 32 in. 4-Piece Shower Wall Kit

  • Fast #
  • Part #B6200WH
  • Item #10484079
  • Manufacturer Part #Z041-6200-00
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Everything in one box - easier storage, handling and delivery
  • Rock solid - no damage, no double trips and no trashed inventory
  • Simple install - direct-to-stud
  • Better design - a recessed shelf that can be personalized with tile
  • Forever grout - no need to scrub or repair
  • Requires Certification
Dimensions & Measurements
Height
74 in
Length
60 in
Number of Pieces
4 Piece
Width
32 in
Characteristics & Features
Collection
NexTile Pro
Color Finish Category
Whites
Color Finish Name
White
Material
Composite
Wall Installation
Direct-to-Stud
Warranty & Product Information
Type
B6200WH
UPC
008792880190