60 in. x 32 in. Shower Base with Right Drain in White
60 in. x 32 in. Shower Base with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Porcelain
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Steel
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4 in
- UL Listed:
- No
- Width:
- 32 in