This product requires certification to purchase.

23-9/16 in. Built-in Dishwasher in Stainless Steel

Bosch

100 Series 23-9/16 in. Built-in Dishwasher in Stainless Steel

  • Fast #
  • Part #BSHE3AEM5N
  • Item #10081781
  • Manufacturer Part #SHE3AEM5N
5 out of 5 Customer Rating
Brand image
Bosch

100 Series 23-9/16 in. Built-in Dishwasher in Stainless Steel

  • Fast #
  • Part #BSHE3AEM5N
  • Item #10081781
  • Manufacturer Part #SHE3AEM5N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 50 dBA: Quietest dishwasher brand in North America
  • Home Connect® lets you monitor and control your appliance remotely, via the Home Connect® app
  • Stainless steel tall tub with polypropylene bottom delivers durability
  • 24/7 overflow protection System® helps prevent water leaks, even when your dishwasher is off
  • Requires Certification
Dimensions & Measurements
Depth
22-9/16 in
Height
33-7/8 in
Width
23-9/16 in
Characteristics & Features
Collection
100 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Handle Type
Recessed
Installation Type
Built-in
Interior Light
No
Number of Settings
14
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Compatibility
Amazon Alexa, Home Connect
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
12
Decibel Rating (dB)
50 dB
Number of Cycles
5
Power Source
Electric
Volts
120V
Watts
1440 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
825225968122