This product requires certification to purchase.

21.6 cu. ft. French Door Refrigerator in Silver

Bosch

21.6 cu. ft. French Door Refrigerator in Silver

  • Fast #
  • Part #BB36CD52SNS
  • Item #10610794
  • Manufacturer Part #B36CD52SNS
4.3 out of 5 Customer Rating
Brand image
Bosch

21.6 cu. ft. French Door Refrigerator in Silver

  • Fast #
  • Part #BB36CD52SNS
  • Item #10610794
  • Manufacturer Part #B36CD52SNS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • QuickIce Pro System™: The industry's fastest refrigerator ice maker*, offers freshly filtered ice, replenished fast.
  • VitaFresh Plus™: balances temperature and offers customizable humidity, for the optimal environment for your fruits and vegetables.
  • Bottle Fill: fill your favorite glass or bottle hands-free using one touch bottle fill.
  • UltraClarityPro® Water Filter: removes an astonishing <gt/>99.9% of sediments from your tap water.
  • True Counter-Depth: sits flush with the countertop with hidden hinges.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Capacity
21.6 cu ft
Depth
27-3/4 in
Freezer Capacity (Cu Ft)
6.4 cu ft
Height
70 in
Weight
305 lb
Width
35-5/8 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Installation Type
Freestanding
Interior Light
Yes
Material
Metal
Number of Shelves
10
Refrigerator Type
French Door
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
10
Maximum Temperature
43
Minimum Temperature
10
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
BB36CD52SNS
UPC
825225970743