This product requires certification to purchase.

23-9/16 in. Built-In Dishwasher in Panel Ready

Bosch

23-9/16 in. Built-In Dishwasher in Panel Ready

  • Fast #
  • Part #BSHV78DM3N
  • Item #11627720
  • Manufacturer Part #SHV78DM3N
5 out of 5 Customer Rating
Brand image
Bosch

23-9/16 in. Built-In Dishwasher in Panel Ready

  • Fast #
  • Part #BSHV78DM3N
  • Item #11627720
  • Manufacturer Part #SHV78DM3N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • CrystalDry™: transforms moisture into heat up to 176°F to give dishes, even plastics, the ultimate dry.
  • Extremely Quiet Operation at 42 dBA: creating a dishwasher so quiet, you can't always tell it is running -- this is what makes Bosch the quietest dishwasher brand in the U.S.*
  • PrecisionWash®: uses Intelligent sensors to monitor the wash water and automatically adjust the cycle for a smarter clean.
  • Flexible 3rd Rack: provides a flexible top rack for your utensils with expandable wings and adjustable tines to accommodate bulky and tall items.
  • Beautiful stainless steel interior: Bosch stainless steel tub is sleek, durable, and long lasting
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
16 cu ft
Depth
23-1/16 in
Height
33-7/8 in
Width
23-9/16 in
Characteristics & Features
Color Finish Name
Panel Ready
Control Type
Touchpad
Installation Type
Built-in
Interior Light
No
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Compatibility
Google Home, Amazon Alexa
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
12
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
BSHV78DM3N
UPC
825225975915