This product requires certification to purchase.

24" Wide Quiet 48dBa Built In PrecisionWash Pure Dry No Scrape Custom Panel Ready Dishwasher

Bosch

24" Wide Quiet 48dBa Built In PrecisionWash Pure Dry No Scrape Custom Panel Ready Dishwasher

  • Fast #
  • Part #BSHV41DB3N
  • Item #12142681
  • Manufacturer Part #SHV41DB3N
5 out of 5 Customer Rating
Brand image
Bosch

24" Wide Quiet 48dBa Built In PrecisionWash Pure Dry No Scrape Custom Panel Ready Dishwasher

  • Fast #
  • Part #BSHV41DB3N
  • Item #12142681
  • Manufacturer Part #SHV41DB3N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The touch control panel has been simplified to offer the cycles and options you use most--all at the touch of your fingertips. Additional cycles and options are available through the Home Connect app.
  • Creating a dishwasher so quiet, you can't always tell it's running. For you, that means never having to wait until going to bed to run the dishwasher.
  • Large interior provides ample space and flexibility for pots, pans, dishes, & more
  • Offers 5 standard wash cycles, including the following: Heavy, Auto, Normal, Speed60, Favorite, and 3 standard options, including: Sanitize, Remote Start, and Extra Dry. Plus, the ability to access additional wash cycles and options though Home Connect such as Delay Start, Delicate, Machine Care, and more.
  • Full stainless steel tub is sleek, durable and long-lasting
  • Precisely engineered detergent tray holds detergent tabs in place for a dedicated spray jet to directly dissolve them, preventing buildup for a deeper clean
  • Includes two lower rack silverware baskets
  • With Bosch PrecisionWash, simply start your dishwasher and walk away. Intelligent sensors continually scan and check the progress of dishes throughout the cycle, and powerful, precision spray arms go to work targeting every item of every load. So when your dishes are done, so are you.
  • Sanitize Option eliminates up to 99.9% of bacteria and meets NSF requirements for sanitization
  • Installation requirements
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
12 Place Settings
Depth
23-1/16 in
Width
23-9/16 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Installation Type
Built-in
Smart Home Enabled
Yes
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
BSHV41DB3N
UPC
825225981978