This product requires certification to purchase.

29-7/8 in. 5-Burner Electric Freestanding Range in Stainless Steel

Bosch

29-7/8 in. 5-Burner Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #BHEF1050MU
  • Item #11499478
  • Manufacturer Part #HEF1050MU
4.8 out of 5 Customer Rating
Brand image
Bosch

29-7/8 in. 5-Burner Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #BHEF1050MU
  • Item #11499478
  • Manufacturer Part #HEF1050MU
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Rapid pre-heat: reaches 350F quickly to speed up dinner prep.
  • All-in-One Oven: includes modes such as Quick Meal for convenience foods, or Air Fry to deliver crispy results
  • Power and Precision: 3000W 12" and 9" elements for high heat and maximum flexibility.
  • Steam-assist cleaning cycle: for quick upkeep, and self clean cycles for deep cleaning.
  • Easy installation: the slide-in design replaces existing range cutouts and slides back against the wall for a sleek look.
  • Requires Certification
Dimensions & Measurements
Capacity
5.8 cu fut
Depth
26-1/2 in
Height
36 in
Weight
162 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Installation Type
Freestanding
Material
Stainless Steel
Number of Burners
5
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Electric
Volts
240V
Watts
13500 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
BHEF1050MU
UPC
825225974543