This product requires certification to purchase.

29-7/8 in. 5-Burner Gas Freestanding Range in Stainless Steel

Bosch

29-7/8 in. 5-Burner Gas Freestanding Range in Stainless Steel

  • Fast #
  • Part #BHGF1050MUC
  • Item #11499479
  • Manufacturer Part #HGF1050MUC
5 out of 5 Customer Rating
Brand image
Bosch

29-7/8 in. 5-Burner Gas Freestanding Range in Stainless Steel

  • Fast #
  • Part #BHGF1050MUC
  • Item #11499479
  • Manufacturer Part #HGF1050MUC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Rapid pre-heat: reaches 350F quickly to speed up dinner prep.
  • All-in-One Oven: includes modes such as Quick Meal for convenience foods, or Air Fry to deliver crispy results
  • Large Center Oval Burner: ideal for large pans and griddles.
  • Easy installation: the slide-in design replaces existing range cutouts and slides back against the wall for a sleek look.
  • Sleek backlit user interface: wakes up when prompted
  • Requires Certification
Dimensions & Measurements
Capacity
5.8 cu fut
Depth
26-1/2 in
Height
36 in
Weight
184 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Open
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Installation Type
Freestanding
Number of Burners
5
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
BTU
47200
Fuel Type
Natural Gas
Power Source
Gas
Volts
240V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
BHGF1050MUC
UPC
825225974550