This product requires certification to purchase.

17-63/100 in. Built-In Dishwasher in Black

Bosch

300 Series 17-63/100 in. Built-In Dishwasher in Black

  • Fast #
  • Part #BSPE53C56UC
  • Item #10334039
  • Manufacturer Part #SPE53C56UC
5 out of 5 Customer Rating
Brand image
Bosch

300 Series 17-63/100 in. Built-In Dishwasher in Black

  • Fast #
  • Part #BSPE53C56UC
  • Item #10334039
  • Manufacturer Part #SPE53C56UC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Accommodates 10 place settings
  • Easy to use touch controls for mode selection
  • Comes equipped with 5 wash cycles
  • Interior is constructed of durable stainless steel
  • Quiet operation rated at 46 dB is not disruptive
  • The 3rd rack provides the perfect space for silverware and large utensils while its V shape leaves room below for taller items
  • Covered under 1 year limited parts and labor, 5 year limited electronic control module, 5 year limited racks, and limited lifetime door liner manufacturer warranties
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
10 Place Settings
Depth
22-14/25 in
Height
32-3/50 in
Width
17-63/100 in
Characteristics & Features
Collection
300 Series
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad
Installation Type
Built-in
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
12
Decibel Rating (dB)
46 dB
Number of Cycles
5
Volts
120V
Watts
1440 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
BSPE53C56UC
UPC
825225970552