This product requires certification to purchase.

2.1 cu. ft. 1500 W Built-In Drawer Microwave in Stainless Steel

Bosch

300 Series 2.1 cu. ft. 1500 W Built-In Drawer Microwave in Stainless Steel

  • Fast #
  • Part #BHMB30155UC
  • Item #10364911
  • Manufacturer Part #HMB30155UC
5 out of 5 Customer Rating
Brand image
Bosch

300 Series 2.1 cu. ft. 1500 W Built-In Drawer Microwave in Stainless Steel

  • Fast #
  • Part #BHMB30155UC
  • Item #10364911
  • Manufacturer Part #HMB30155UC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Convenient automatic sensor programs simplify cooking for perfect results
  • 1000 W of microwave power and 10 microwave power levels
  • Built-in microwave is the perfect companion for any Bosch wall oven
  • Designed to be installed with a Bosch oven
  • Requires Certification
Dimensions & Measurements
Capacity
2.1 cu ft
Depth
19-11/16 in
Height
13-5/8 in
Width
24 in
Characteristics & Features
Collection
300 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Installation Type
Built-in
Interior Light
Yes
Material
Stainless Steel, Glass
Microwave Type
Built-in
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Volts
120V
Watts
1500 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
BHMB30155UC
UL Listed
Yes
UPC
825225973164