This product requires certification to purchase.

36 in. Bottom Mount French Door Refrigerator in Stainless Steel

Bosch

300 Series 36 in. Bottom Mount French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #BB36FD10ENS
  • Item #10610795
  • Manufacturer Part #B36FD10ENS
5 out of 5 Customer Rating
Brand image
Bosch

300 Series 36 in. Bottom Mount French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #BB36FD10ENS
  • Item #10610795
  • Manufacturer Part #B36FD10ENS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Anti-fingerprint stainless steel: prevents smudges and cleans easily.
  • QuickIce Pro System™: The industry's fastest refrigerator ice maker*, offers freshly filtered ice, replenished fast.
  • Our sleek, freestanding stainless-steel refrigerators provide ample space for all of your perishables.
  • Bottle Fill: fill your favorite glass or bottle hands-free using one touch bottle fill.
  • UltraClarityPro® Water Filter: removes an astonishing greater than 99.9% of sediments from your tap water.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Capacity
26 cu ft
Depth
32-1/8 in
Freezer Capacity (Cu Ft)
8.0 cu ft
Height
70 in
Width
35-5/8 in
Characteristics & Features
Collection
300 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Freestanding
Refrigerator Type
French Door, Bottom Mount
Smart Home Compatibility
Home Connect
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
Volts
110/127V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
BB36FD10ENS
UPC
825225974079