This product requires certification to purchase.

CCY OTR MWAVE 30 SS 1.6CF

This product has been replaced by

300 SERIES OTR SOLO MICROWAVE SS
Bosch 30"W Left Swing Door Over the Range 1.7 Cu Ft Microwave with Touch Controls in Stainless Steel
Manufacturer Part #BHMV3055U
Bosch

300 Series CCY OTR MWAVE 30 SS 1.6CF

  • Fast #
  • Part #BHMV3054U
  • Item #10334025
  • Manufacturer Part #HMV3054U
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

300 SERIES OTR SOLO MICROWAVE SS
Bosch 30"W Left Swing Door Over the Range 1.7 Cu Ft Microwave with Touch Controls in Stainless Steel
Manufacturer Part #BHMV3055U
Bosch

300 Series CCY OTR MWAVE 30 SS 1.6CF

  • Fast #
  • Part #BHMV3054U
  • Item #10334025
  • Manufacturer Part #HMV3054U
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Large 1.7 cu ft capacity to fit a variety of dishes
  • Multi-speed 300 cfm vent efficiently removes steam, smoke, grease and odors
  • Variety of modes including beverage reheat, potato and popcorn for easy and fast results
  • The Bosch over the range microwave is designed to be installed with a Bosch slide-in range or cooktop
  • Requires Certification
Dimensions & Measurements
Capacity
1.7 cu ft
CFM
300 ft3/min
Depth
15-3/8 in
Height
16-1/2 in
Width
29-7/8 in
Characteristics & Features
Collection
300 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Filter Type
Mesh
Interior Light
Yes
Material
Stainless Steel, Plastic, Glass
Smart Home Enabled
No
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Watts
1550 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
825225972631