This product requires certification to purchase.

30"W Left Swing Door Over the Range 1.7 Cu Ft Microwave with Touch Controls in Stainless Steel

Bosch

30"W Left Swing Door Over the Range 1.7 Cu Ft Microwave with Touch Controls in Stainless Steel

  • Fast #
  • Part #BHMV3055U
  • Item #11627715
  • Manufacturer Part #HMV3055U
3.5 out of 5 Customer Rating
Brand image
Bosch

30"W Left Swing Door Over the Range 1.7 Cu Ft Microwave with Touch Controls in Stainless Steel

  • Fast #
  • Part #BHMV3055U
  • Item #11627715
  • Manufacturer Part #HMV3055U
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Spacious Cavity: large 1.7 cu. ft. capacity to fit a variety of dishes
  • Multi-Speed: 300 CFM vent efficiently removes steam, smoke, grease and odors.
  • Cooking modes: variety of modes including beverage reheat, potato and popcorn for easy and fast results.
  • Over-the-Range Microwave: designed to install with a Bosch range or cooktop.
  • Surface lighting: to illuminate your range or ambient kitchen lighting
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1.7 cu ft
CFM
300 ft3/min
Depth
15-1/4 in
Height
16-7/16 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic
Hood Vent Type
Insert
Interior Light
Yes
Microwave Type
Over the Range
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
20
Watts
1550 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
BHMV3055U
UPC
825225975854