This product requires certification to purchase.

36 in. Induction Cooktop in Black with 5 Elements

Bosch

36 in. Induction Cooktop in Black with 5 Elements

  • Fast #
  • Part #BNIT8661UC
  • Item #11627718
  • Manufacturer Part #NIT8661UC
3.8 out of 5 Customer Rating
Brand image
Bosch

36 in. Induction Cooktop in Black with 5 Elements

  • Fast #
  • Part #BNIT8661UC
  • Item #11627718
  • Manufacturer Part #NIT8661UC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • AutoChef®: automatically regulates cooking temperature for perfect results.
  • Triple-ring element: Intelligently auto adjusts the element to the size of your cookware from 9" up to 13" for optimized cooking
  • SpeedBoost®: adds a boost of power to boil water and cook food more quickly
  • Favorite Button: Save your two most used settings through the Home Connect™ app
  • Automatic Safety Shut-off: Cooktop will turn off if the cooking zone has been in use for a long period without any changes
  • Requires Certification
Dimensions & Measurements
Depth
21-1/4 in
Height
4-1/8 in
Width
36 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Digital
Material
Ceramic
Number of Burners
5
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
208/240V
Watts
9600 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
BNIT8661UC
UPC
825225973966