This product requires certification to purchase.

23-1/2 in. 2.4 cu. ft. Front Load Washer in White

Bosch

500 Series 23-1/2 in. 2.4 cu. ft. Front Load Washer in White

  • Fast #
  • Part #BWGB24600UC
  • Item #10334040
  • Manufacturer Part #WGB24600UC
4 out of 5 Customer Rating
Brand image
Bosch

500 Series 23-1/2 in. 2.4 cu. ft. Front Load Washer in White

  • Fast #
  • Part #BWGB24600UC
  • Item #10334040
  • Manufacturer Part #WGB24600UC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4D wash system - highly efficient water and detergent penetration for spotless results
  • 10 kg capacity gives you the opportunity to fit more in one wash, saving time and energy while providing perfect washing results
  • SuperQuick 15/30™ - features a 30 min quick wash cycle or 15 min with the SpeedPerfect® option
  • ActiveWater™ plus - adjusts water consumption according to the load size using automatic load detection technology
  • Stainless steel drum - wave shaped structured stainless steel drum
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
2.4 cu ft
Depth
23-1/4 in
Height
33-1/4 in
Weight
182 lb
Width
23-1/2 in
Characteristics & Features
Collection
500 Series
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital
Interior Light
Yes
Material
Stainless Steel, Plastic
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
10.5
Number of Cycles
14
Power Source
Plug-in
RPM
1600
Volts
208/240V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
BWGB24600UC
UL Listed
Yes
UPC
825225970255