This product requires certification to purchase.

6-2/5 ft. Hose Extension Kit

Bosch

6-2/5 ft. Hose Extension Kit

  • Fast #
  • Part #BSGZ1010UC
  • Item #3629607
  • Manufacturer Part #SGZ1010UC
4 out of 5 Customer Rating
Brand image
Bosch

6-2/5 ft. Hose Extension Kit

  • Fast #
  • Part #BSGZ1010UC
  • Item #3629607
  • Manufacturer Part #SGZ1010UC
4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compatible with all dishwasher
  • Drainage hose kit (part number 663105) - extends the dishwasher supply & drain hose to a maximum length of 6-ft 3/4 in. ideal for dishwashers that are placed away from the water source
  • Use the drain hose extension kit accessory to extend the drain hose to maximum length of 6 ft 3/4 in
  • Requires Certification
Dimensions & Measurements
Length
6-3/4 ft
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Proposition 65
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
Energy Star Compliant
No
IAPMO Listed
No
NSF Certified
No
Product Type
Hose Extension Kit
UPC
825225850717