This product requires certification to purchase.

1.2 cu. ft. 1500 W Built-In Drawer Microwave in Stainless Steel

Bosch

800 Series 1.2 cu. ft. 1500 W Built-In Drawer Microwave in Stainless Steel

  • Fast #
  • Part #BHMD8454UC
  • Item #10364913
  • Manufacturer Part #HMD8454UC
3.2 out of 5 Customer Rating
Brand image
Bosch

800 Series 1.2 cu. ft. 1500 W Built-In Drawer Microwave in Stainless Steel

  • Fast #
  • Part #BHMD8454UC
  • Item #10364913
  • Manufacturer Part #HMD8454UC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Easy-to-read tilt-out display disappears until you need it
  • Convenient automatic sensor programs simplify cooking for perfect results
  • White touch control LCD matches Bosch wall ovens
  • Low profile design with touch "open" and "close"
  • Requires Certification
Dimensions & Measurements
Capacity
1.2 cu ft
Depth
23-3/8 in
Height
16-5/16 in
Width
24 in
Characteristics & Features
Collection
800 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Installation Type
Built-in
Interior Light
Yes
Material
Stainless Steel, Glass
Microwave Type
Built-in
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
15
Volts
120V
Watts
1500 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
BHMD8454UC
UL Listed
Yes
UPC
825225972372