This product requires certification to purchase.

17-5/8 in. Built-In Dishwasher in Panel Ready

Bosch

800 Series 17-5/8 in. Built-In Dishwasher in Panel Ready

  • Fast #
  • Part #BSPV68C73UC
  • Item #10334931
  • Manufacturer Part #SPV68C73UC
3.9 out of 5 Customer Rating
Brand image
Bosch

800 Series 17-5/8 in. Built-In Dishwasher in Panel Ready

  • Fast #
  • Part #BSPV68C73UC
  • Item #10334931
  • Manufacturer Part #SPV68C73UC
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • With Bosch PrecisionWash® , simply start your dishwasher and walk away
  • Intelligent sensors continually scan and check the progress of dishes throughout the cycle and powerful, precision spray arms go to work targeting every item of every load, so when your dishes are done
  • At Bosch, we believe dishes should receive a powerful clean and then be thoroughly dry
  • Patented CrystalDry™ technology transforms moisture into heat up to 176 Deg F to get dishes drier, so you can put away your plastic dishes immediately into the cupboard when the dishwasher is finished
  • A range of technologies makes Bosch the quietest dishwasher brand in the U.S. with impressively low decibel levels, for you, that means never having to wait until going to bed to run the dishwasher
  • Based on an average of sound ratings of 24 in full size stainless steel tub dishwashers contained in major brands websites
  • Smart cycle takes the guesswork out of cycle selection by quickly helping you identify and save the best program combination for your needs
  • Now you can clean smarter, not harder only with Home Connect®
  • RackMatic® easily adjusts to three different heights and up to nine separate rack positions, allowing taller items like stemware to fit in the middle rack while leaving room for pots and pans below
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
10 Place Settings
Depth
21-5/8 in
Height
32-1/16 in
Width
17-5/8 in
Characteristics & Features
Collection
800 Series
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Control Type
Push Button
Installation Type
Built-in
Smart Home Compatibility
Amazon Alexa, Google Home
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
12
Decibel Rating (dB)
44 dB
Number of Cycles
6
Power Source
Electric
Volts
120V
Watts
1440 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF Certified
No
Type
BSPV68C73UC
UPC
825225965428