This product requires certification to purchase.

20.5 cu. ft. French Door Refrigerator in White

Bosch

800 Series 20.5 cu. ft. French Door Refrigerator in White

  • Fast #
  • Part #BB36CL81ENW
  • Item #10246844
  • Manufacturer Part #B36CL81ENW
5 out of 5 Customer Rating
Brand image
Bosch

800 Series 20.5 cu. ft. French Door Refrigerator in White

  • Fast #
  • Part #BB36CL81ENW
  • Item #10246844
  • Manufacturer Part #B36CL81ENW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Refreshment Center™: Holds up to an impressive 17 standard wine bottles, all with the perfect temperature and humidity.
  • Dual Compressors and Dual Evaporators: offer efficient and precise cooling, while limiting odor transfer.
  • MultiAirFlow™: maintains consistent temperatures throughout the unit by evenly circulating cool air.
  • UltraClarityPro® Water Filter: removes an astonishing greater than 99.9% of sediments from your tap water.
  • True Counter-Depth: sits flush with the countertop, with hidden hinges and discreet, tucked away feet.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Capacity
20.5 cu ft
Depth
28 in
Freezer Capacity (Cu Ft)
6 cu ft
Height
72 in
Weight
385 lb
Width
36 in
Characteristics & Features
Collection
800 Series
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touch Screen
Installation Type
Freestanding
Interior Light
Yes
Material
Metal, Glass
Number of Shelves
10
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerator Type
French Door, Bottom Mount
Smart Home Enabled
No
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
10
Power Source
Electric
Volts
110/127V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
BB36CL81ENW
UPC
825225971993