23-1/2 in. 11 cu. ft. Counter Depth Bottom Mount Freezer Refrigerator in Stainless Steel
800 Series 23-1/2 in. 11 cu. ft. Counter Depth Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 11 cu ft
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-7/8 in
- Freezer Capacity (Cu Ft):
- 3.3 cu ft
- Height:
- 78-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 7.7 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-1/2 in