This product requires certification to purchase.

30 in. Under Cabinet Range Hood in Stainless Steel

Bosch

800 Series 30 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #BDUH80553UC
  • Item #10580636
  • Manufacturer Part #DUH80553UC
5 out of 5 Customer Rating
Brand image
Bosch

800 Series 30 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #BDUH80553UC
  • Item #10580636
  • Manufacturer Part #DUH80553UC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dishwasher-safe filters - these mesh filters are easy-to-clean by putting in the dishwasher
  • Home connect - allows you to turn on your hood remotely or sync to your cooktop to turn on automatically while cooking
  • Recirculation mode - with the right accessory, your kitchen can eliminate foul odors
  • Filters solid particles - efficiently filters grease and other solid particles out of the extracted air
  • Requires Certification
Dimensions & Measurements
CFM
600 ft3/min
Depth
23 in
Duct Size
8 in
Height
11 in
Weight
34 lb
Width
30 in
Characteristics & Features
Collection
800 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Installation Type
Under Cabinet
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
Fan Speeds
4
Volts
120V
Watts
480 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
BDUH80553UC
UL Listed
Yes
UPC
825225971238