This product requires certification to purchase.

36 in. Industrial Style Dual Fuel Freestanding Range in Stainless Steel

Bosch

800 Series 36 in. Industrial Style Dual Fuel Freestanding Range in Stainless Steel

  • Fast #
  • Part #BHDS8657U
  • Item #14655060
  • Manufacturer Part #HDS8657U
3.2 out of 5 Customer Rating
Brand image
Bosch

800 Series 36 in. Industrial Style Dual Fuel Freestanding Range in Stainless Steel

  • Fast #
  • Part #BHDS8657U
  • Item #14655060
  • Manufacturer Part #HDS8657U
3.2 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The new 800 Series industrial-style range, 36 in. dual-fuel range offers a stunning design with the versatility to fit any kitchen style. This slide-in range with pedestal-style feet makes a beautiful focal point. And high performance features that are engineered for precision and reliability, bring ease to every day cooking.
  • 5.4 cu. ft. capacity meets the needs of today's busy homes
  • This range comes equipped with 6 sealed burners
  • Knob and touch controls are precise and easy to use
  • Range includes viewing window and broil element
  • The oven offers 9 cooking modes, including broil, air fry, pizza, convection bake, bake, convection broil, convection roast, multi-rack and proof, providing versatility across a range of cooking tasks
  • Dual flame ring power burner allows for better heat distribution
  • Air fry mode provides crispy results without preheat, supporting faster meal preparation
  • Genuine European convection provides even baking results on all rack levels, no matter where you place your pan
  • Broil and convection broil mode are best suited for cooking thin, tender cuts of meat, poultry and fish. Broiling allows for fast and efficient cooking without the addition of fats or liquids. Convection broiling is faster
  • Requires Certification
Dimensions & Measurements
Capacity
5.4 cu ft
Depth
24-7/8 in
Height
36 in
Weight
225 lb
Width
35-15/16 in
Characteristics & Features
Burner Type
Sealed
Collection
800 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Installation Type
Freestanding, Slide-in
Interior Light
Yes
Light Bulb Type
Halogen
Number of Burners
6
Proposition 65
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Self Clean
Yes
Electrical & Operational Information
AMP
20
BTU
71000
Ignition System
Piezo Igniter
Volts
208V, 240V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UPC
825225975205