This product requires certification to purchase.

*CVR* CCY BM SER OTR CONV MWAVE SS

Bosch

Benchmark *CVR* CCY BM SER OTR CONV MWAVE SS

  • Fast #
  • Part #BHMVP054U
  • Item #10334028
  • Manufacturer Part #HMVP054U
3.6 out of 5 Customer Rating
Brand image
Bosch

Benchmark *CVR* CCY BM SER OTR CONV MWAVE SS

  • Fast #
  • Part #BHMVP054U
  • Item #10334028
  • Manufacturer Part #HMVP054U
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Large 1.9 cu ft capacity to fit a variety of dishes
  • Multi-speed 385 cfm vent efficiently removes steam, smoke, grease and odors
  • Variety of specialized modes including convection bake, auto defrost, melt chocolate and more
  • Provides improved distribution of microwave energy for more even cooking
  • Requires Certification
Dimensions & Measurements
Capacity
1.9 cu ft
CFM
385 ft3/min
Depth
15-7/8 in
Height
17-1/2 in
Width
29-7/8 in
Characteristics & Features
Collection
Benchmark
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Filter Type
Mesh
Interior Light
Yes
Material
Stainless Steel, Plastic, Glass
Smart Home Enabled
No
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Watts
1450 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
825225972730