This product requires certification to purchase.

1-3/4 in. MPT x FPT Stainless Steel Tank Tee

Boshart Industries

07ST Series 1-3/4 in. MPT x FPT Stainless Steel Tank Tee

  • Fast #
  • Part #B07ST252
  • Item #4705314
  • Manufacturer Part #07ST-252
3.1 out of 5 Customer Rating
Brand image
Boshart Industries

07ST Series 1-3/4 in. MPT x FPT Stainless Steel Tank Tee

  • Fast #
  • Part #B07ST252
  • Item #4705314
  • Manufacturer Part #07ST-252
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI B1.20.1
Collection:
07ST Series
End Connection 1:
MPT
End Connection 2:
MPT
End Connection 3:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Tank Tee
Height:
1-4/5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-7/10 in
Material:
Stainless Steel
Material Type:
304
UL Listed:
No
UPC:
777808406265
Width:
5-4/5 in