This product requires certification to purchase.

1/2 in. Brass MPT x FPT 75# 140 Relief Valve

Boshart Industries

1/2 in. Brass MPT x FPT 75# 140 Relief Valve

  • Fast #
  • Part #BRVNB05075NL
  • Item #4701846
  • Manufacturer Part #RVNB05-075NL
3.7 out of 5 Customer Rating
Brand image
Boshart Industries

1/2 in. Brass MPT x FPT 75# 140 Relief Valve

  • Fast #
  • Part #BRVNB05075NL
  • Item #4701846
  • Manufacturer Part #RVNB05-075NL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Threads conform to ANSI/ASME B1.20.1
  • Operating temperature: 40-160°F (5-71°C)
  • NSF/ANSI standard 372 certified
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Height
2-9/20 in
Length
1-11/25 in
Pressure Class
75#
Valve Size
1/2 in
Weight
149 g
Characteristics & Features
Material
Brass, Rubber
Valve Body Material
Brass
Valve Disc Material
Brass
Valve Seat Material
Rubber
Valve Type
Relief Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI B1.20.1
ASME
ASME B1.20.1
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
777808395330