This product requires certification to purchase.

1/2 x 3/8 in. F1807 x Compression Oval Angle Supply Stop Valve in Chrome Plated

This product has been replaced by

PROFLO® Chrome Plated Barbed x OD Compression Knob Angle Supply Stop Valve in Chrome Plated
PROFLO® 1/2 x 3/8 in. Barbed x OD Compression Knob Angle Supply Stop Valve in Chrome Plated
Manufacturer Part #PFXQAP32C
Boshart Industries

1/2 x 3/8 in. F1807 x Compression Oval Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #B08SVA05PNL
  • Item #5108155
  • Manufacturer Part #08SVA-05PNL
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Chrome Plated Barbed x OD Compression Knob Angle Supply Stop Valve in Chrome Plated
PROFLO® 1/2 x 3/8 in. Barbed x OD Compression Knob Angle Supply Stop Valve in Chrome Plated
Manufacturer Part #PFXQAP32C
Boshart Industries

1/2 x 3/8 in. F1807 x Compression Oval Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #B08SVA05PNL
  • Item #5108155
  • Manufacturer Part #08SVA-05PNL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 240
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
F1807
End Connection 2
Compression
End Connections
F1807 x Compression
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Material
ABS
Handle Type
Oval
Material
Brass
Valve Body Material
Brass
Valve Operator
Quarter Turn Handle
Valve Seat Material
PTFE
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B1.20.1
ASTM
ASTM F-1960, ASTM F-1807
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
777808402007