This product requires certification to purchase.

1/2 x 5 in. FPT Standard Polypropylene Housing Kit with Filter in White

Boshart Industries

1/2 x 5 in. FPT Standard Polypropylene Housing Kit with Filter in White

  • Fast #
  • Part #B14HKS5W05
  • Item #4352495
  • Manufacturer Part #14HK-S5W-05
5 out of 5 Customer Rating
Brand image
Boshart Industries

1/2 x 5 in. FPT Standard Polypropylene Housing Kit with Filter in White

  • Fast #
  • Part #B14HKS5W05
  • Item #4352495
  • Manufacturer Part #14HK-S5W-05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Connection Size
1/2
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Flow Rate
10 gpm
Length
5 in
Pressure - Maximum
125 psi
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
777808401833