This product requires certification to purchase.

1-1/4 in. Barbed 304 Stainless Steel 90 Degree Elbow

Boshart Industries

1-1/4 in. Barbed 304 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #BSSEL125
  • Item #9857989
  • Manufacturer Part #SSEL-125
4.2 out of 5 Customer Rating
Brand image
Boshart Industries

1-1/4 in. Barbed 304 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #BSSEL125
  • Item #9857989
  • Manufacturer Part #SSEL-125
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Stainless steel insert fittings are available in a variety of sizes and fitting types
  • The elbows have been designed with a smooth sweep channel to minimize friction loss
  • This ensures the highest possible flow rates and pumping efficiency
  • Boshart recommends using both gray stainless steel PTFE tape & gray magic pipe thread compound together for joining stainless steel threaded fittings
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Fitting Type
Elbow
Material
Stainless Steel
Material Type
304
Warranty & Product Information
ANSI
ANSI 372
NSF
NSF 372
NSF Certified
Yes
UPC
777808436613