This product requires certification to purchase.

1-1/4 in. Bronze Tank Tee

Boshart Industries

1-1/4 in. Bronze Tank Tee

  • Fast #
  • Part #BTFP2TK132UNL
  • Item #4779727
  • Manufacturer Part #TFP-2TK132UNL
5 out of 5 Customer Rating
Brand image
Boshart Industries

1-1/4 in. Bronze Tank Tee

  • Fast #
  • Part #BTFP2TK132UNL
  • Item #4779727
  • Manufacturer Part #TFP-2TK132UNL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Fitting Type
Straight, Tank Tee
Material
Bronze
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
777808441662