This product requires certification to purchase.

1-1/4 x 1 in. MPT x Barbed Reducing 304 Stainless Steel Adapter

Boshart Industries

1-1/4 x 1 in. MPT x Barbed Reducing 304 Stainless Steel Adapter

  • Fast #
  • Part #BSSMA125100
  • Item #3023927
  • Manufacturer Part #SSMA-125-100
5 out of 5 Customer Rating
Brand image
Boshart Industries

1-1/4 x 1 in. MPT x Barbed Reducing 304 Stainless Steel Adapter

  • Fast #
  • Part #BSSMA125100
  • Item #3023927
  • Manufacturer Part #SSMA-125-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Number of barbs 7
  • Lead-free
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Barbed
End Connections
MPT x Barbed
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Length
3-1/5 in
Weight
0.47 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter, Hex, Reducing
Material
Stainless Steel
Material Type
304
Warranty & Product Information
ANSI
ANSI 372, ANSI B1.20.1
Application
Residential
ASME
ASME B1.20.1
ASTM
ASTM A-351
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UL Listed
No
UPC
777808076192