1 in. FPT x Barbed Adapter
1 in. FPT x Barbed Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- Barbed
- End Connections:
- FPT x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Adapter
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 777808465576