This product requires certification to purchase.

1 x 1-1/4 x 1 in. FPT x MPT x FPT Reducing Stainless Steel Manifold

Boshart Industries

1 x 1-1/4 x 1 in. FPT x MPT x FPT Reducing Stainless Steel Manifold

  • Fast #
  • Part #B07M125SS
  • Item #4718531
  • Manufacturer Part #07M-125SS
5 out of 5 Customer Rating
Brand image
Boshart Industries

1 x 1-1/4 x 1 in. FPT x MPT x FPT Reducing Stainless Steel Manifold

  • Fast #
  • Part #B07M125SS
  • Item #4718531
  • Manufacturer Part #07M-125SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
MPT
End Connections
FPT x MPT x FPT
Length
11 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
777808361625