This product requires certification to purchase.

1 x 3/4 in. Insert 304L Stainless Steel Coupling

Boshart Industries

1 x 3/4 in. Insert 304L Stainless Steel Coupling

  • Fast #
  • Part #BCSS100075
  • Item #4764988
  • Manufacturer Part #CSS-100-075
4.3 out of 5 Customer Rating
Brand image
Boshart Industries

1 x 3/4 in. Insert 304L Stainless Steel Coupling

  • Fast #
  • Part #BCSS100075
  • Item #4764988
  • Manufacturer Part #CSS-100-075
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducer
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Stainless Steel
Material Type:
304L
UPC:
777808435548