This product requires certification to purchase.

10 in. Large Carbon Block Filter Cartridge

Boshart Industries

10 in. Large Carbon Block Filter Cartridge

  • Fast #
  • Part #B14GCB110
  • Item #4250029
  • Manufacturer Part #14-GCB1-10
4.9 out of 5 Customer Rating
Brand image
Boshart Industries

10 in. Large Carbon Block Filter Cartridge

  • Fast #
  • Part #B14GCB110
  • Item #4250029
  • Manufacturer Part #14-GCB1-10
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For point-of-use (POU) and reverse osmosis applications
  • Ideal for displacing traditional filters in application where high chlorine reduction is needed
  • Manufactured with high purity activated carbon
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Diameter
1 in
Flow Rate
3 gpm
Height
9-21/25 in
Length
4-33/100 in
Pressure - Maximum
120 psi
Characteristics & Features
Cartridge Type
Carbon Block
Contaminant Removal
Taste and Odor
Material
Activated Carbon
Electrical & Operational Information
Temperature Range
40 to 110 Deg F
Warranty & Product Information
ANSI
ANSI 42, ANSI 372
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 42, NSF 372
NSF Certified
Yes
UPC
777808234868