This product requires certification to purchase.

100 psi Pressure Gauge with 2-Face

Boshart Industries

100 psi Pressure Gauge with 2-Face

  • Fast #
  • Part #BPG100NL
  • Item #4779728
  • Manufacturer Part #PG-100NL
5 out of 5 Customer Rating
Brand image
Boshart Industries

100 psi Pressure Gauge with 2-Face

  • Fast #
  • Part #BPG100NL
  • Item #4779728
  • Manufacturer Part #PG-100NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Diameter
2 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Electrical & Operational Information
Pressure - High
100
Pressure - Low
0
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
777808327454