This product requires certification to purchase.

12 in. Mounting Bracket

Boshart Industries

12 in. Mounting Bracket

  • Fast #
  • Part #BM07M125MB
  • Item #7890217
  • Manufacturer Part #07M-125-MB
4.1 out of 5 Customer Rating
Brand image
Boshart Industries

12 in. Mounting Bracket

  • Fast #
  • Part #BM07M125MB
  • Item #7890217
  • Manufacturer Part #07M-125-MB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
12 in
Length
10 in
Width
3 in
Characteristics & Features
Material
Stainless Steel, Steel
Warranty & Product Information
UL Listed
No