This product requires certification to purchase.

13 gpm Plastic and Steel Filter Housing

Boshart Industries

13 gpm Plastic and Steel Filter Housing

  • Fast #
  • Part #B14FHKGC1010
  • Item #9646037
  • Manufacturer Part #14FHK-GC-1010
5 out of 5 Customer Rating
Brand image
Boshart Industries

13 gpm Plastic and Steel Filter Housing

  • Fast #
  • Part #B14FHKGC1010
  • Item #9646037
  • Manufacturer Part #14FHK-GC-1010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Clear styrene-acrylonitrile bowl
  • Black polypropylene filter head
  • Includes mounting bracket hardware, polypropylene full circle filter wrench, and EPDM O-ring plus one extra replacement
  • Threads conform to ANSI/ASME B1.20.1
  • Max pressure rating: 125 PSI
  • Temperature rating: 39-100° F (4-38° C)
  • Filter head comes with pressure relief button on inlet side
  • Mounting bosses molded in head for installation with mounting bracket
  • Housing kit comes complete with filter housing, 1 O-ring installed plus 1 replacement O-ring, mounting bracket & hardware, and filter bowl wrench
  • Accepts industry standard cartridges (not included)
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Connection Size
1
Diameter - Outside
7-19/50 in
End Connection 1
FPT
End Connections
FPT
Flow Rate
13 gpm
Height
14-1/20 in
Pressure - Maximum
100 psi
Characteristics & Features
Color Finish Name
Clear
Material
Plastic, Steel, Rubber
Material Type
EPDM, Polypropylene
Warranty & Product Information
ANSI
ANSI B1.20.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
777808483150