This product requires certification to purchase.

1 in. FPT Brass Spring Check Valve

This product has been replaced by

PROFLO® Brass FNPT Spring Check Valve
PROFLO® Spring Check Valve 1 in. FNPT
Manufacturer Part #PFXSCVG
Boshart Industries

17YBCVNL Series 1 in. FPT Brass Spring Check Valve

  • Fast #
  • Part #B17YBCV100NL
  • Item #4426881
  • Manufacturer Part #17YBCV100NL
4 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Brass FNPT Spring Check Valve
PROFLO® Spring Check Valve 1 in. FNPT
Manufacturer Part #PFXSCVG
Boshart Industries

17YBCVNL Series 1 in. FPT Brass Spring Check Valve

  • Fast #
  • Part #B17YBCV100NL
  • Item #4426881
  • Manufacturer Part #17YBCV100NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Brass check valves ensure that fluid flows in one direction only
  • Threads conform to ANSI/ASME B1.20.1
  • Max pressure rating: 200 psi
  • 200 psi WOG non-shock - WOG pressure rating based on ambient temperature
  • Max temp rating: 180°F (82°C)
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure Class
200#
Valve Size
1 in
Weight
0.65 lb
Characteristics & Features
Collection
17YBCVNL Series
Valve Body Material
Brass
Valve Body Style
Standard
Valve Seat Material
Nitrile Rubber
Valve Type
Spring Check Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI B1.20.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
777808395538