This product requires certification to purchase.

2-1/2" Face Stainless Steel General Purpose Lower Mount Pressure Gauge - 0-60PSI

Boshart Industries

2-1/2" Face Stainless Steel General Purpose Lower Mount Pressure Gauge - 0-60PSI

  • Fast #
  • Part #BPGS2560G
  • Item #10239563
  • Manufacturer Part #PGS25-60-G
5 out of 5 Customer Rating
Brand image
Boshart Industries

2-1/2" Face Stainless Steel General Purpose Lower Mount Pressure Gauge - 0-60PSI

  • Fast #
  • Part #BPGS2560G
  • Item #10239563
  • Manufacturer Part #PGS25-60-G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Not intended for use with oxygen
  • Glycerine filled gauge
  • Temperature range: -4 deg F to 140 deg F
  • Ideal for use in corrosive environments
  • Requires Certification

Documents

Dimensions & Measurements
Width
2-1/2 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Type
BPGS2560G
UPC
777808055319