This product requires certification to purchase.

2-1/2 in. 100 psi Liquid Filled Pressure Gauge

Boshart Industries

2-1/2 in. 100 psi Liquid Filled Pressure Gauge

  • Fast #
  • Part #BPG25100GNL
  • Item #4779776
  • Manufacturer Part #PG25-100-GNL
5 out of 5 Customer Rating
Brand image
Boshart Industries

2-1/2 in. 100 psi Liquid Filled Pressure Gauge

  • Fast #
  • Part #BPG25100GNL
  • Item #4779776
  • Manufacturer Part #PG25-100-GNL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Diameter
2-1/2 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Electrical & Operational Information
Pressure - High
100
Pressure - Low
0
Temperature Range
-4 to 140 Deg F
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes