This product requires certification to purchase.

2-4/25 x 1/4 in. MPT 100 psi Steel Pressure Gauge

Boshart Industries

2-4/25 x 1/4 in. MPT 100 psi Steel Pressure Gauge

  • Fast #
  • Part #BPG100GNL
  • Item #4385184
  • Manufacturer Part #PG-100-GNL
4 out of 5 Customer Rating
Brand image
Boshart Industries

2-4/25 x 1/4 in. MPT 100 psi Steel Pressure Gauge

  • Fast #
  • Part #BPG100GNL
  • Item #4385184
  • Manufacturer Part #PG-100-GNL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASME:
ASME B40.1
Application:
Compressors, General Purpose, Hydraulic, Machinery, Pneumatics, Potable Water Systems
Color Finish Name:
Black, White
Diameter:
2-4/25 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
2-99/100 in
Installation Type:
Lower Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Aluminum, Brass, Glycerin, Plastic, Stainless Steel, Steel
Material Type:
304, Polycarbonate
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
100
Pressure - Low:
0
Pressure Class:
100#
Temperature Range:
-40 to 140 Deg F
UPC:
777808327430
Weight:
125 g
Width:
1-2/25 in