This product requires certification to purchase.

2" Long Galvanized Malleable Iron Solid Tank Tee

Boshart Industries

2" Long Galvanized Malleable Iron Solid Tank Tee

  • Fast #
  • Part #B07HC125G
  • Item #4426929
  • Manufacturer Part #07HC125G
3.3 out of 5 Customer Rating
Brand image
Boshart Industries

2" Long Galvanized Malleable Iron Solid Tank Tee

  • Fast #
  • Part #B07HC125G
  • Item #4426929
  • Manufacturer Part #07HC125G
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • (1) Drain relief port - 3/4" FPT
  • (2) Accessory ports - 1/4" FPT
  • 1-1/4" FPT Tank Connection
  • In-line connection - 1-1/4" FPT
  • Galvanized malleable iron
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
2-11/20 in
Length
5-19/20 in
Width
3-9/20 in
Characteristics & Features
Material
Iron
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
B07HC125G
UPC
777808002979