This product requires certification to purchase.

3/4 in. Filter Housing

Boshart Industries

3/4 in. Filter Housing

  • Fast #
  • Part #B14FHKSC1007
  • Item #9646043
  • Manufacturer Part #14FHK-SC-1007
5 out of 5 Customer Rating
Brand image
Boshart Industries

3/4 in. Filter Housing

  • Fast #
  • Part #B14FHKSC1007
  • Item #9646043
  • Manufacturer Part #14FHK-SC-1007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Clear styrene-acrylonitrile bowl
  • Black polypropylene filter head
  • Includes mounting bracket hardware, polypropylene full circle filter wrench, and EPDM o-ring plus one extra replacement
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Connection Size
3/4
Diameter - Outside
5 in
End Connection 1
FPT
End Connections
FPT
Flow Rate
10 gpm
Height
12 in
Pressure - Maximum
125 psi
Characteristics & Features
Color Finish Name
Clear
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 42
NSF Certified
Yes
Type
B14FHKSC1007
UPC
777808483082